Thread Repair Kit, 304 SS, 1/4-18, 12 Pcs

HELICOIL| Zoro #: G0958781| Mfr #: 5407-4

$297.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958781 Mfr #: 5407-4
Item: Thread Repair KitMaterial: 304 STAINLESS STEEL
Application: For MetalType: With Drill Bit, Free Running
Includes: 12 Each 1/4-18 Inserts, 1 Each 33/64 Drill, High Speed Steel Tap and Installation Tool.Thread Type: NPT
Size: 1/4-18Number of Pieces: 12
Length: 0.394"Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1/4-18, Length 0.394 In, Thread Type NPT, Number of Pieces 12, For Metal, Includes 12 Each 1/4-18 Inserts, 1 Each 33/64 Drill, High Speed Steel Tap and Installation Tool.
Save 15%. Sign up for Z-mail.