Thread Repair Kit, 304 SS, 3/4-10, 4 Pcs

HELICOIL| Zoro #: G0497025| Mfr #: 5401-12

$124.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0497025 Mfr #: 5401-12
Material: 304 Stainless SteelApplication: For Metal
Size: 3/4-10Length: 1.125"
Includes: 4 Each 3/4-10 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.Thread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 4
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 3/4-10, Length 1.125 In, Thread Type UNC, Number of Pieces 4, For Metal, Includes 4 Each 3/4-10 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.