WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Thread Repair Kit, 304 SS, 3/4-16, 4 Pcs

HELICOIL| Zoro #: G1145532| Mfr #: 5402-12

$139.06 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: With Drill Bit, Free Running
Includes: 4 Each 3/4-16 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
Length: 1.125"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1145532 Mfr #: 5402-12
Type: With Drill Bit, Free RunningIncludes: 4 Each 3/4-16 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
Length: 1.125"Application: For Metal
Size: 3/4-16Item: Thread Repair Kit
Thread Type: UNFNumber of Pieces: 4
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 3/4-16, Length 1.125 In, Thread Type UNF, Number of Pieces 4, For Metal, Includes 4 Each 3/4-16 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.

Product Reviews