15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Thread Repair Kit, 304 SS, 3/8-16, 18 Pcs

HELICOIL| Zoro #: G2384076| Mfr #: 5401-6

$45.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2384076 Mfr #: 5401-6
Material: 304 Stainless SteelApplication: For Metal
Size: 3/8-16Length: 6 Ea. 0.375, 0.563, 0.750"
Includes: 18 Each 3/8-16 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Thread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 18
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 3/8-16, Length 0.562 In, Thread Type UNC, Number of Pieces 18, For Metal, Includes 6 Ea. 0.375, 0.563, 0.750 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.