Thread Repair Kit, 304 SS, 4-40, 36 Pcs

HELICOIL| Zoro #: G1015515| Mfr #: 5401-04

$49.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015515 Mfr #: 5401-04
Material: 304 Stainless SteelApplication: For Metal
Size: 4-40Length: 12 Ea. 0.112, 0.168, 0.224"
Includes: 36 Each 4-40 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Break off Tool and Installation Tool.Thread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 36
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 4-40, Length 0.168 In, Thread Type UNC, Number of Pieces 36, For Metal, Includes 12 Ea. 0.112, 0.168, 0.224 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Break off Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.