Thread Repair Kit, 304 SS, 5/16-18, 36 Pcs

HELICOIL| Zoro #: G1202573| Mfr #: 5401-5

$58.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202573 Mfr #: 5401-5
Material: 304 Stainless SteelApplication: For Metal
Size: 5/16-18Length: 12 Ea. 0.312, 0.468, 0.624"
Includes: 36 Each 5/16-18 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Type: With Drill Bit, Free Running
Number of Pieces: 36Item: Thread Repair Kit
Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 5/16-18, Length 0.569 In, Thread Type UNC, Number of Pieces 36, For Metal, Includes 12 Ea. 0.312, 0.468, 0.624 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.