Thread Repair Kit, 304 SS, 5/16-24, 36 Pcs

HELICOIL| Zoro #: G1897752| Mfr #: 5402-5

$55.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897752 Mfr #: 5402-5
Material: 304 Stainless SteelApplication: For Metal
Includes: 12 Each 5/16-24 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Size: 5/16-24
Item: Thread Repair KitThread Type: UNF
Type: With Drill Bit, Free RunningNumber of Pieces: 36
Length: 12 Ea. 0.312, 0.468, 0.624"Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 5/16-24, Length 0.569 In, Thread Type UNF, Number of Pieces 36, For Metal, Includes 12 Ea. 0.312, 0.468, 0.624 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.