Thread Repair Kit, 304 SS, 5/8-11, 6 Pcs

HELICOIL| Zoro #: G0583712| Mfr #: 5401-10

$130.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583712 Mfr #: 5401-10
Application: For MetalMaterial: 304 STAINLESS STEEL
Size: 5/8-11Length: 0.938"
Includes: 6 Each 5/8-11 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.Thread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 6
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 5/8-11, Length 0.938 In, Thread Type UNC, Number of Pieces 6, For Metal, Includes 6 Each 5/8-11 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
Save 15%. Sign up for Z-mail.