Thread Repair Kit, 304 SS, 7/16-14, 18 Pcs

HELICOIL| Zoro #: G1788053| Mfr #: 5401-7

$47.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788053 Mfr #: 5401-7
Material: 304 Stainless SteelApplication: For Metal
Includes: 18 Each 7/16-14 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Size: 7/16-14
Length: 6 Ea. 0.438, 0.657, 0.876"Item: Thread Repair Kit
Thread Type: UNCType: With Drill Bit, Free Running
Number of Pieces: 18Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 7/16-14, Length 0.656 In, Thread Type UNC, Number of Pieces 18, For Metal, Includes 6 Ea. 0.438, 0.657, 0.876 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.