Thread Repair Kit, 304 SS, 7/16-20, 18 Pcs

HELICOIL| Zoro #: G0784725| Mfr #: 5402-7

$55.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0784725 Mfr #: 5402-7
Material: 304 Stainless SteelApplication: For Metal
Includes: 6 Each 7/16-20 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Size: 7/16-20
Item: Thread Repair KitThread Type: UNF
Type: With Drill Bit, Free RunningNumber of Pieces: 18
Length: 6 Ea. 0.438, 0.657, 0.876"Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 7/16-20, Length 0.656 In, Thread Type UNF, Number of Pieces 18, For Metal, Includes 6 Ea. 0.438, 0.657, 0.876 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.