Thread Repair Kit, 304 SS, 7/8-14, 6 Pcs

HELICOIL| Zoro #: G0786152| Mfr #: 5528-14

$244.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786152 Mfr #: 5528-14
Application: For MetalMaterial: 304 STAINLESS STEEL
Size: 7/8-14Includes: 6 Each 7/8-14x1.312 Inserts, 1 Each 57/64 Drill, High Speed Steel Tap and Installation Tool.
Thread Type: UNFType: With Drill Bit, Free Running
Number of Pieces: 6Length: 1.312"
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 7/8-14, Length 1.312 In, Thread Type UNF, Number of Pieces 6, For Metal, Includes 6 Each 7/8-14x1.312 Inserts, 1 Each 57/64 In Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.