20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thread Repair Kit, 304 SS, 7/8-9, 6 Pcs

HELICOIL| Zoro #: G1709626| Mfr #: 5521-14

$146.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1709626 Mfr #: 5521-14
Material: 304 STAINLESS STEELApplication: For Metal
Includes: 6 Each 7/8-9x1.312 Inserts, 1 Each 29/32 Drill, High Speed Steel Tap and Installation Tool.Size: 7/8-9
Length: 1.312"Item: Thread Repair Kit
Thread Type: UNCType: With Drill Bit, Free Running
Number of Pieces: 6Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 7/8-9, Length 1.312 In, Thread Type UNC, Number of Pieces 6, For Metal, Includes 6 Each 7/8-9x1.312 Inserts, 1 Each 29/32 Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.