Thread Repair Kit, 304 SS, 8-32, 36 Pcs

HELICOIL| Zoro #: G0956803| Mfr #: 5401-2

$49.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956803 Mfr #: 5401-2
Material: 304 Stainless SteelApplication: For Metal
Size: 8-32Length: 12 Ea. 0.164, 0.246, 0.328"
Includes: 36 Each 8-32 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Thread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 36
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 8-32, Length 0.246 In, Thread Type UNC, Number of Pieces 36, For Metal, Includes 12 Ea. 0.164, 0.246, 0.328 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.