JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Thread Repair Kit, 304 SS, 8-36, 36 Pcs

HELICOIL| Zoro #: G1378255| Mfr #: 5402-2

$78.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378255 Mfr #: 5402-2
Application: For MetalMaterial: 304 STAINLESS STEEL
Includes: 12 Each 8-36 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Size: 8-36
Item: Thread Repair KitThread Type: UNF
Type: With Drill Bit, Free RunningNumber of Pieces: 36
Length: 12 Ea. 0.164, 0.246, 0.328"Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 8-36, Length 0.246 In, Thread Type UNF, Number of Pieces 36, For Metal, Includes 12 Ea. 0.164, 0.246, 0.328 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.