Stanley Engineered Fastening
Free-Running Helical Insert Repair Kit, Helical Inserts, 9/16"-12, Plain 18-8 Stainless Steel
Mfr # 5401-9
Zoro # G0314842
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 9/16"-12
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- STANLEY ENGINEERED FASTENING Thread Repair Kit 7/16-14in. 5521-7
- STANLEY ENGINEERED FASTENING M12x1.5 Metric Kit 5544-12
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel 5403-6
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.5in. 5546-10
- STANLEY ENGINEERED FASTENING INCH MSTR THD REPAIR SET UNF HE5625
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel 5402-5
- STANLEY ENGINEERED FASTENING Thread Repair Kit, M4-0.70, 12 Inserts HE5546-4
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 1"-12, Plain 18-8 Stainless Steel 5528-161
- STANLEY ENGINEERED FASTENING Thread Repair Kit, M18-2.50, 6 Inserts HE5546-18
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M24-3.00, Plain 18-8 Stainless Steel EK41615
- EMHART TEKNOLOGIES 5543-10 Metric Thread Kit M10 x 1.25 4121828
- Stanley Engineered Fastening Thread Repair Kits