Thread Repair Kit, 304 SS, M10X1, 18 Pcs

HELICOIL| Zoro #: G0350445| Mfr #: 5404-10

$85.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350445 Mfr #: 5404-10
Thread Type: MFNumber of Pieces: 18
Item: Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalType: With Drill Bit, Free Running
Includes: 6 Each M10x1 Inserts, 1 Each 13/32 Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.Size: M10 x 1
Length: 6 Ea. 10, 15, 20mmCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M10X1, Length 15mm, Thread Type MF, Number of Pieces 18, For Metal, Includes 6 Each 10, 15, 20mm Inserts, 1 Each 13/32 Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.

Product Reviews

Save 15%. Sign up for Z-mail.