Thread Repair Kit, 304 SS, M10x1.00, Pcs 24

HELICOIL| Zoro #: G0614415| Mfr #: 5523-10

$132.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614415 Mfr #: 5523-10
Item: Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalType: Spark Plug Series
Includes: 24 Inserts in Reaches of 1/2, High Speed Steel Piloted Tap and Installation ToolSize: M10 x 1.0mm
Length: 0.500"Thread Type: SP
Number of Pieces: 24Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Spark Plug Series, 304 Stainless Steel, Size M10 x 1.0mm, Length 0.500 In., Thread Type SP, Number of Pieces 24, For Metal, Includes 24 Inserts in Reaches of 1/2, High Speed Steel Piloted Tap and Installation Tool

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.