Thread Repair Kit, 304 SS, M10x1.5, 18 Pcs

HELICOIL| Zoro #: G2007826| Mfr #: 5403-10

$62.87 /ea

This item ships free. DetailsStandard ground shipping
Details:
Length: 6 Ea. 10, 15, 20mm
Item: Thread Repair Kit
Application: For Metal
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2007826 Mfr #: 5403-10
Length: 6 Ea. 10, 15, 20mmItem: Thread Repair Kit
Application: For MetalMaterial: 304 Stainless steel
Number of Pieces: 18Thread Type: MC
Size: M10 x 1.5Includes: 6 Each M10x1.5 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.
Type: With Drill Bit, Free RunningCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M10x1.5, Length 15mm, Thread Type MC, Number of Pieces 18, For Metal, Includes 6 Ea. 10, 15, 20mm Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews