20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thread Repair Kit, 304 SS, M11x1.5, 6 Pcs

HELICOIL| Zoro #: G2339635| Mfr #: 5403-11

$85.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339635 Mfr #: 5403-11
Thread Type: MCItem: Thread Repair Kit
Material: 304 Stainless SteelApplication: For Metal
Type: With Drill Bit, Free RunningIncludes: 6 Each M11x1.5 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
Item: Thread Repair KitType: With Drill Bit, Free Running
Size: M11 x 1.5Length: 16.5mm
Thread Type: MCNumber of Pieces: 6
Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M11x1.5, Length 16.5mm, Thread Type MC, Number of Pieces 6, For Metal, Includes 6 Each M11x1.5 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.