Thread Repair Kit, 304 SS, M14X1.25, 18 Pcs

HELICOIL| Zoro #: G2476363| Mfr #: 5408-14

$93.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476363 Mfr #: 5408-14
Item: Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalType: With Drill Bit, Free Running
Includes: 18 Each 14x1.25 thread size Inserts in short, Normal and Long Reaches, High speed Steel Piloted Tap and Installation Tool.Size: M14 x 1.25
Length: -Thread Type: Sav-a-Thread
Number of Pieces: 18Country of Origin (subject to change): United States

Product Description

Solid Thread Repair Kit, Free Running, 304 Stainless Steel, Size M14X1.25, Thread Type Sav-a-Thread, Number of Pieces 18, For Metal, Includes 18 Each 14x1.25 thread size Inserts in short, Normal and Long Reaches, High speed Steel Piloted Tap and Installation Tool.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.