Thread Repair Kit, 304 SS, M14x2, 12 Pcs

HELICOIL| Zoro #: G2253824| Mfr #: 5403-14

$104.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253824 Mfr #: 5403-14
Thread Type: MCItem: Thread Repair Kit
Material: 304 Stainless SteelApplication: For Metal
Type: With Drill Bit, Free RunningIncludes: 12 Each M14x2 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
Item: Thread Repair KitType: With Drill Bit, Free Running
Size: M14 x 2Length: 21mm
Thread Type: MCNumber of Pieces: 12
Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M14x2, Length 21mm, Thread Type MC, Number of Pieces 12, For Metal, Includes 12 Each M14x2 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.