Thread Repair Kit, 304 SS, M18x1.5, 24 pcs

HELICOIL| Zoro #: G1272284| Mfr #: 5523-18

$168.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272284 Mfr #: 5523-18
Item: Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalType: With Drill Bit, Free Running
Includes: 24 Each 18-1.50mm thread size with 1/2 Reach Inserts, One High Speed Steel Piloted Tap and Installation Tool.Size: M18 x 1.5
Length: 12.7mmThread Type: SP
Number of Pieces: 24Country of Origin (subject to change): China

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M18x1.5, Length 12.700 In, Thread Type SP, Number of Pieces 24, For Metal, Includes 24 Each 18-1.50mm thread size with 1/2 In Reach Inserts, One High Speed Steel Piloted Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.