20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thread Repair Kit, 304 SS, M20X2.5, 4 Pcs

HELICOIL| Zoro #: G0552982| Mfr #: 5403-20

$163.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552982 Mfr #: 5403-20
Thread Type: MCItem: Thread Repair Kit
Material: 304 Stainless SteelApplication: For Metal
Type: With Drill Bit, Free RunningIncludes: 4 Each M20x2.5 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
Item: Thread Repair KitType: With Drill Bit, Free Running
Size: M20 x 2.5Length: 30mm
Thread Type: MCNumber of Pieces: 4
Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M20X2.5, Length 30mm, Thread Type MC, Number of Pieces 4, For Metal, Includes 4 Each M20x2.5 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.