20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thread Repair Kit, 304 SS, M3X0.5, 36 Pcs

HELICOIL| Zoro #: G2045653| Mfr #: 5403-3

$71.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045653 Mfr #: 5403-3
Thread Type: MCItem: Thread Repair Kit
Material: 304 Stainless SteelApplication: For Metal
Type: With Drill Bit, Free RunningIncludes: 36 Each M3x0.5 Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.
Item: Thread Repair KitType: With Drill Bit, Free Running
Size: M3 x 0.5Length: 12 Ea. 3, 4.5, 6mm
Thread Type: MCNumber of Pieces: 36
Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M3X0.5, Length 4.5mm, Thread Type MC, Number of Pieces 36, For Metal, Includes 12 Ea. 3, 4.5, 6mm Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.

Product Reviews

Save 15%. Sign up for Z-mail.