Thread Repair Kit, 304 SS, M4X0.7, 36 Pcs

HELICOIL| Zoro #: G2066985| Mfr #: 5403-4

$48.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066985 Mfr #: 5403-4
Thread Type: MCItem: Thread Repair Kit
Material: 304 Stainless SteelApplication: For Metal
Type: With Drill Bit, Free RunningIncludes: 18 Each M4x0.7 Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.
Item: Thread Repair KitType: With Drill Bit, Free Running
Size: M4 x 0.7Length: 6 Ea. 4, 6, 8mm
Thread Type: MCNumber of Pieces: 18
Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M4X0.7, Length 6m, Thread Type MC, Number of Pieces 36, For Metal, Includes 6 Ea. 4, 6, 8mm Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.

Product Reviews

Save 15%. Sign up for Z-mail.