Thread Repair Kit, 304 SS, M6X1, 18 Pcs

HELICOIL| Zoro #: G1195241| Mfr #: 5403-6

$50.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195241 Mfr #: 5403-6
Thread Type: MCItem: Thread Repair Kit
Material: 304 Stainless SteelApplication: For Metal
Type: With Drill Bit, Free RunningIncludes: 18 Each M6x1 Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.
Item: Thread Repair KitType: With Drill Bit, Free Running
Size: M6 x 1Length: 6 Ea. 6, 9, 12mm
Thread Type: MCNumber of Pieces: 18
Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M6X1, Length 9mm, Thread Type MC, Number of Pieces 18, For Metal, Includes 6 Ea. 6, 9, 12mm Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.

Product Reviews

Save 15%. Sign up for Z-mail.