LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Thread Repair Kit, 304 SS, M8X1.25, 18 Pcs

HELICOIL| Zoro #: G1333297| Mfr #: 5403-8

$48.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1333297 Mfr #: 5403-8
Application: For MetalMaterial: 304 Stainless steel
Type: With Drill Bit, Free RunningThread Type: MC
Item: Thread Repair KitIncludes: 18 Each M8x1.25 Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.
Item: Thread Repair KitType: With Drill Bit, Free Running
Size: M8 x 1.25Length: 6 Ea. 8, 12, 16mm
Thread Type: MCNumber of Pieces: 18
Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M8X1.25, Length 12mm, Thread Type MC, Number of Pieces 18, For Metal, Includes 6 Ea. 8, 12, 16mm Inserts, a Drill, High Speed Steel Tap, Tang Break off Tool and Installation tool.

Product Reviews

Save 15%. Sign up for Z-mail.