Threaded Mandrel, Steel, 1-1/8-7

HELICOIL| Zoro #: G2473642| Mfr #: 3724-18

$72.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473642 Mfr #: 3724-18
Includes: -Item: Threaded Mandrel Tool
Length: -Material: Steel
Application: General PurposeType: Threaded Mandrel Type III
Thread Type: UNCUse With Internal Thread Size: 1-1/8-7
Country of Origin (subject to change): United States

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 1-1/8-7, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.