JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Threaded Mandrel, Steel, 1-8

HELICOIL| Zoro #: G0921076| Mfr #: 3724-16

$61.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921076 Mfr #: 3724-16
Application: General PurposeItem: Threaded Mandrel Tool
Material: steelType: Threaded Mandrel Type III
Thread Type: UNCUse With Internal Thread Size: 1-8
Country of Origin (subject to change): United States

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 1-8, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose
Save 15%. Sign up for Z-mail.