Threaded Mandrel, Steel, 10-24

HELICOIL| Zoro #: G0694906| Mfr #: 2288-3

$25.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694906 Mfr #: 2288-3
Item: Threaded Mandrel ToolMaterial: steel
Application: General PurposeType: Threaded Mandrel Type AM
Thread Type: UNCUse With Internal Thread Size: 10-24
Country of Origin (subject to change): China

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 10-24, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.