Stanley Engineered Fastening
Threaded Mandrel, Steel, 1/2-13
Mfr # 2288-8
Zoro # G1673655
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type AM
- Use With Internal Thread Size 1/2"-13
- Application General Purpose
- Series Heli-Coil
- Material Steel
Explore More Products
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, 1/4-20 PNT1000-02-420
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 4-40 7571-04-3B
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M10X1.5 3747-10
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4 x 0.7 7751-4
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 7551-2
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 8051-4
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, M12 PNT1000-02-12
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1-1/8-12 535-18
- STANLEY ENGINEERED FASTENING Hand Tool 1/2-13Unc 7551-8
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 HS-3716
- RECOIL Prewinder, Steel, M5-0.8 55051
- Stanley Engineered Fastening Fastening Tools