20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Threaded Mandrel, Steel, 1/4-20

HELICOIL| Zoro #: G1693447| Mfr #: 2288-4

$20.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1693447 Mfr #: 2288-4
Material: steelApplication: General Purpose
Item: Threaded Mandrel ToolType: Threaded Mandrel Type AM
Thread Type: UNCUse With Internal Thread Size: 1/4-20
Country of Origin (subject to change): China

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 1/4-20, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose
Save 15%. Sign up for Z-mail.