Stanley Engineered Fastening
Threaded Mandrel, Steel, 2-56
Mfr # 551-02
Zoro # G1191985
$94.35
6% off
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type I
- Use With Internal Thread Size 2-56
- Application General Purpose
- Series Heli-Coil
- Thread Type UNC
Explore More Products
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 6-32 7571-06B
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 3747-12
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 4-40 2288-04
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M8X1.25 3747-8
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 PNT600-01-616R
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 2288-3
- STANLEY ENGINEERED FASTENING Mandrel, M8x1.25, Steel, Metric, For 2NJP4 8757-8
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1-14 535-16
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 5-40 7551-05
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT MHS-2520
- AVK Insert Installation Tool, 5/16-18, Steel AKPT6P518
- Stanley Engineered Fastening Fastening Tools