Threaded Mandrel, Steel, 3/8-16

HELICOIL| Zoro #: G2045321| Mfr #: 2288-6

$22.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045321 Mfr #: 2288-6
Includes: -Item: Threaded Mandrel Tool
Length: -Material: Steel
Application: General PurposeType: Threaded Mandrel Type AM
Thread Type: UNCUse With Internal Thread Size: 3/8-16
Country of Origin (subject to change): China

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 3/8-16, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.