Threaded Mandrel, Steel, 4-40

HELICOIL| Zoro #: G2471201| Mfr #: 2288-04

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471201 Mfr #: 2288-04
Material: steelApplication: General Purpose
Item: Threaded Mandrel ToolType: Threaded Mandrel Type AM
Thread Type: UNCUse With Internal Thread Size: 4-40
Country of Origin (subject to change): United States

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 4-40, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose
Save 15%. Sign up for Z-mail.