20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Threaded Mandrel, Steel, 5/8-11

HELICOIL| Zoro #: G0935261| Mfr #: 3724-10

$55.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935261 Mfr #: 3724-10
Item: Threaded Mandrel ToolMaterial: Steel
Application: General PurposeType: Threaded Mandrel Type III
Thread Type: UNCUse With Internal Thread Size: 5/8-11
Length: -Includes: -
Country of Origin (subject to change): United States

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 5/8-11, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.