Threaded Mandrel, Steel, 6-32

HELICOIL| Zoro #: G2078413| Mfr #: 2288-06

$24.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2078413 Mfr #: 2288-06
Application: General PurposeMaterial: steel
Type: Threaded Mandrel Type AMItem: Threaded Mandrel Tool
Use With Internal Thread Size: 6-32Thread Type: UNC
Country of Origin (subject to change): United States

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 6-32, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.