JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threaded Mandrel, Steel, 7/16-14

HELICOIL| Zoro #: G0872672| Mfr #: 2288-7

$20.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872672 Mfr #: 2288-7
Application: General PurposeItem: Threaded Mandrel Tool
Material: steelType: Threaded Mandrel Type AM
Thread Type: UNCUse With Internal Thread Size: 7/16-14
Country of Origin (subject to change): China

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 7/16-14, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.