Threaded Mandrel, Steel, 8-32

HELICOIL| Zoro #: G1487543| Mfr #: 2288-2

$22.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487543 Mfr #: 2288-2
Item: Threaded Mandrel ToolMaterial: Steel
Application: General PurposeType: Threaded Mandrel Type AM
Thread Type: UNCUse With Internal Thread Size: 8-32
Length: -Includes: -
Country of Origin (subject to change): China

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 8-32, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.