JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threaded Mandrel, Steel, M10X1.5

HELICOIL| Zoro #: G1135897| Mfr #: 3747-10

$19.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1135897 Mfr #: 3747-10
Material: steelItem: Threaded Mandrel Tool
Application: General PurposeType: Threaded Mandrel Type AM
Thread Type: Metric CoarseUse With Internal Thread Size: M10 x 1.5
Country of Origin (subject to change): China

Product Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type Metric Coarse, Use With Internal Thread Size M10X1.5, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.