Working Gage, Steel, 10-32

HELICOIL| Zoro #: G1792515| Mfr #: 1443-3

$286.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792515 Mfr #: 1443-3
Includes: -Length: -
Material: SteelApplication: General Purpose
Item: Working GageType: 2B
Thread Type: UNFUse With Internal Thread Size: 10-32
Country of Origin (subject to change): United States

Product Description

Working Gage, 2B, Steel, Thread Type UNF, Use With Internal Thread Size 10-32, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.