Working Gage, Steel, 1/4-28

HELICOIL| Zoro #: G1922523| Mfr #: 1443-4

$253.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922523 Mfr #: 1443-4
Includes: -Length: -
Material: SteelApplication: General Purpose
Item: Working GageType: 2B
Thread Type: UNFUse With Internal Thread Size: 1/4-28
Country of Origin (subject to change): United States

Product Description

Working Gage, 2B, Steel, Thread Type UNF, Use With Internal Thread Size 1/4-28, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.