Working Gage, Steel, 2-56

HELICOIL| Zoro #: G2432692| Mfr #: 1442-02

$416.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2432692 Mfr #: 1442-02
Includes: -Length: -
Material: SteelApplication: General Purpose
Item: Working GageType: 2B
Thread Type: UNCUse With Internal Thread Size: 2-56
Country of Origin (subject to change): United States

Product Description

Working Gage, 2B, Steel, Thread Type UNC, Use With Internal Thread Size 2-56, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.