Working Gage, Steel, 3/8-16

HELICOIL| Zoro #: G1052484| Mfr #: 1442-6

$306.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052484 Mfr #: 1442-6
Material: steelApplication: General Purpose
Item: Working GageType: 2B
Thread Type: UNCUse With Internal Thread Size: 3/8-16
Country of Origin (subject to change): United States

Product Description

Working Gage, 2B, Steel, Thread Type UNC, Use With Internal Thread Size 3/8-16, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose
Save 15%. Sign up for Z-mail.