DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Working Gage, Steel, 4-40

HELICOIL| Zoro #: G1890007| Mfr #: 1442-04

$261.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1890007 Mfr #: 1442-04
Includes: -Length: -
Material: SteelApplication: General Purpose
Item: Working GageType: 2B
Thread Type: UNCUse With Internal Thread Size: 4-40
Country of Origin (subject to change): United States

Product Description

Working Gage, 2B, Steel, Thread Type UNC, Use With Internal Thread Size 4-40, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.