Working Gage, Steel, 4-40

HELICOIL| Zoro #: G1893123| Mfr #: 3688-04

$279.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1893123 Mfr #: 3688-04
Material: SteelApplication: General Purpose
Item: Working GageType: 3B
Thread Type: UNCUse With Internal Thread Size: 4-40
Length: -Includes: -
Country of Origin (subject to change): United States

Product Description

Working Gage, 3B, Steel, Thread Type UNC, Use With Internal Thread Size 4-40, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.