Gift buying made easy: Shop Zoro.com Gift Certificates

Working Gage, Steel, 8-32

HELICOIL| Zoro #: G1723312| Mfr #: 3688-2

$334.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723312 Mfr #: 3688-2
Includes: -Length: -
Material: SteelApplication: General Purpose
Item: Working GageType: 3B
Thread Type: UNCUse With Internal Thread Size: 8-32
Country of Origin (subject to change): United States

Product Description

Working Gage, 3B, Steel, Thread Type UNC, Use With Internal Thread Size 8-32, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.