Struct/Wildland Fire Boots, Mens, 10M, PR (Discontinued)
- Mfr # 804-6391 10M
- Zoro # G4771496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804-6391 10M
Zoro #
G4771496
UPC #
014799411459
Country of Origin
China
Dimensions
Size
10
Boot Height
10"
Height
10"
Footwear Width
M
Details
Fire and Rescue Boot Compliance
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Toe Type
Plain
Footwear Closure Type
Lace In Zipper
Standards
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Gender
Men's
Midsole Material
Rubber
Outsole Material
Vibram(R)
Style Number
804-6391
Color
Black
Shank Material
steel
Upper Material
Leather w/Comfort Weave Waterproof Barrier
Footwear Sole Pattern
Chiseled Edge Lug
Item
Structural/Wildland Firefighting Boots
Metatarsal Guard
No
Resists
Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water
Waterproof
Yes
Description
Fire and Rescue Boot Compliance NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, Size 10, Footwear Width M, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6391, Black, Footwear Sole Pattern Chiseled Edge Lug, Boot Height 10 In., Resists Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.