This item is Discontinued.

Hellfire Struct/Wild Fire Boots, Mens, 10-1/2W, PR 804-6391 10.5W

Struct/Wild Fire Boots, Mens, 10-1/2W, PR (Discontinued)

  • Mfr # 804-6391 10.5W
  • Zoro # G4773824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6391 10.5W
Zoro #
G4773824
UPC #
014799411640
Country of Origin
China

Dimensions

Size
10-1/2
Boot Height
10"
Height
10"
Footwear Width
W

Details

Fire and Rescue Boot Compliance
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Toe Type
Plain
Footwear Closure Type
Lace In Zipper
Standards
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Gender
Men's
Outsole Material
Vibram(R)
Shank Material
Steel
Footwear Sole Pattern
Chiseled Edge Lug
Midsole Material
Rubber
Item
Structural/Wildland Firefighting Boots
Waterproof
Yes
Resists
Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water
Color
Black
Upper Material
Leather w/Comfort Weave Waterproof Barrier
Metatarsal Guard
No
Style Number
804-6391
Closure Type
Lace In Zipper

Description

Fire and Rescue Boot Compliance NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, Size 10-1/2, Footwear Width W, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6391, Black, Footwear Sole Pattern Chiseled Edge Lug, Boot Height 10 In., Resists Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.