Rain Bib Overall, Green, 2XL

HELLY HANSEN| Zoro #: G2195286| Mfr #: 70500_490-2XL

$94.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2195286 Mfr #: 70500_490-2XL
Gender: Men'sMaterial: PVC
Resists: waterColor: green
Inseam: 31 to 32"Fabric Weight: 450g
Closure Type: snapsThickness: 0.45mm
Seam Style: MicroweldSize: 2XL
Number of Pockets: 0Item: Rain Bib Overall
Liner Material: PolyesterIncludes: Elastic Suspenders
Fits Waist Size: 43 to 44"Country of Origin (subject to change): Multiple

Product Description

Rain Bib Overall, Men's, Size 2XL, Green, Fits Waist Size 43 to 44 In., Inseam 31 to 32 In., PVC, Thickness 0.45mm, Fabric Weight 450g, Snaps Closure Type, Number of Pockets 0, Microweld Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.